Beli Water Spray Gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rutland Spray Gun SetDeskripsi:This spray gun set comprises: Six pattern spray gun with locking trigger and snap action connector, 1/2" Water Stop Hose Connector, Hose End Connector and Universal Tap Connector. Spray settings: • Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Stream
- TRUSCO Spray GunDeskripsi:-Carefully made focusing on atomization in particular.-The range of use is wide, and it has a beautiful finish.-Gun that puts an emphasis on volume of paint spray. Usability is good and you can work speedily.-Coating of small articles, top coating, acrylic lacquer coating.atribut:
- Required Compressor: 0.75 to 1.5kW
- Purpose of Use: Coating of small articles, top coating, acrylic lacquer coating.
- FUSO Lumina Automatic Spray GunDeskripsi:Atomizing air and piston operating air are separated. Since the atomizing air pressure can be set regardless of the piston operating air pressure, low pressure atomizing air can be used to produce a soft spray that does not scatter in rough mist. Suitable for spraying various oils such as food oil and mold release agent, preventing splashing and keeping the work environment clean. There is a spray pattern adjuster, the size of the flat spray can be changed Low pressure type
- TRUSCO Spray GunDeskripsi:-It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.atribut:
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 220L/min
- Pattern Opening: 250mm
- Mist Level: High Grain
- Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- KAKUDAI Spray Gunatribut:
- Material: Zinc
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
- Height (mm): 180
- INGCO LVMP Air Spray Gunatribut:
- Standard Nozzle (mm): 1.3
- Pattern Width (mm): 180-260
- Capacity (ml): 600
- Operating Pressure (bar): 2.0
- Air Cons (cfm): 5-9
- WTB Hand Air Spray GunDeskripsi:-Adopting extra lightweight magnesium alloy to the spray gun body, burden for workers are reduced.-Realized 30% lightweight than existing products.-Applying fluorine coating on the body, adhesion of paint is prevented. -Overall coating sites. -Gravity type-Fluorine coated surfaceatribut:
- Required Compressor: 0.75kW
- Mist Level: General Purpose
- Cup Mounting Outlet: G1/4
- Air Input Port: G1/4
- Cup Volume: 0.4L
- Main Body Materials: Magnesium alloy
- Wetted Part Materials: Brass (surface:nickel plating)
- TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Deskripsi:Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadiumatribut:
- Size (inch): 15
- Material: Chrome Vanadium
- Dimension 2 (mm): 12
- Dimension 1 (mm): 245
- Dimension 4 (mm): 144
- Dimension 5 (mm): 6
- Dimension 3 (mm): 35
- Dimension 6 (mm): 1200
- STAR Gravity Feed Spray GunDeskripsi:Spare Air Caps
- WTB Spray GunDeskripsi:-Blow and coating can be done simply by plugging a spray general paint into a 100V power supply,-There are 2 pattern configurations, round blowing and flat blowing.-Coating on site.atribut:
- Item Name: Additional Weights
- TRUSCO Spray Gun (Large Capacity)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Applications: As Water-Soluble Liquid Spray Pump Material
- Capacity (ml): 1300
- Finishing Material: Trigger: Major Part Polypropylene Resin (PP) Bottle: Polypropylene Resin (PP) Connector: Polypropylene Resin (PP)
- Size (mm): 340.0 x 160 x 82
- Weight (g): 184
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)Deskripsi:This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Soaker
- KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)atribut:
- Nozzle Size (mm): 1.4
- Air Pressure (bar): 3.5
- Feed type: Suction
- Dimensions (LxWxH) (cm): 13x6x22
- Air Consumption (L/minute): 200
- TRUSCO Spray Gun SetDeskripsi:-It is a gun and cup set type that can be used immediately.-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under-Coating of small articles, coating of medium sized objects.atribut:
- Nozzle Diameter: 2mm
- Required Compressor: 0.75 to 1.5kW
- Air Usage: 170L/min
- Pattern Opening: 210mm
- Mist Level: General Purpose
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- monotaro Gravity Spray Gun (Body Only)Deskripsi:Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coatingatribut:
- Set Content: Gun, air plug, spanner, brush
- Mounting opening: G1 / 4 (cup)
- Pattern opening (mm): 180
- Required Compressor Power (kW): 2.2 or higher
- Spray Air Pressure (MPa): 0.3 to 0.35
- Air Consumption (L/minute): About 230
- Air inlet: G1 / 4
- Paint nozzle diameter ( phi mm): 1.3
- Supply system: Gravity
- TRUSCO Spray Gun SetDeskripsi:-It is a gun and cup set type that can be used immediately.-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under-Coating of small articles, coating of medium sized objects.atribut:
- Required Compressor: 0.75 to 1.5kW
- Nozzle Diameter: 1.3mm
- Pattern Opening: 130mm
- Air Usage (L/minute): 90
- Purpose of Use: Coating of small articles, coating of medium sized objects.
- monotaro For Sucking Type Spray Gun DIY (Body Only)atribut:
- Attachment Port: G1/4 (cup)
- Indispensable Compressor (kW): 0.75 or more
- Paint Nozzle Diameter (φ mm): 1.5
- Air Pressure (MPa): 0.3 to 0.35
- Open Pattern (mm): 180
- Air Consumption (L/minute): About 130
- Air Intake: G1/4
- Fluid Discharge Rate (ml/minute): About 180
- Set Contents: Gun, air plug, wrench, brush
- Supplying System: Wicking formula
Daftar Harga Water Spray Gun Terbaru October 2026
| Rutland Spray Gun Set | Rp269.900 |
| TRUSCO Spray Gun | Rp1.299.900 |
| WTB Hand Air Spray Gun | Rp3.199.900 |
| FUSO Lumina Automatic Spray Gun | Rp1.499.900 |
| TRUSCO Spray Gun | Rp1.099.900 |
| TRUSCO Spray Gun | Rp1.899.900 |
| KAKUDAI Spray Gun | Rp759.900 |
| INGCO LVMP Air Spray Gun | Rp1.499.900 |
| WTB Hand Air Spray Gun | Rp3.499.900 |
| TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor) | Rp219.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/dqP103683494-2.jpg)


/P101000571-1.jpg)
/huP103752642-1.jpg)
/qaP102141946-6.jpg)
/hdP104581625-1.jpg)

/2yP103177106-1.jpg)

/P102940073-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)